Buy more than* S$200* and get FREE SHIPPING

Slim Hose Nozzle

4.33 (3)
Purpose
Garden watering at general household
Compatible Hose Inner Diameter x Outer Diameter (mm)
7 to to 9 x 13.5
Dimensions (Width W x Depth D x Height H) (mm)
135 x 44 x 243
Weight (g)
193
Material
(Raw resin) ABS resin, polyacetal, (metal) stainless steel, (rubber) NBR, EPDM, elastomer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QGNX213N32 75250901 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Watering the garden
5
From Japan
On 2017-09-29 10:20:33
It is a good quality product. We will make this item when addition is necessary.
This review is about item#75250901.
Watering of a home garden
5
From Japan
On 2017-07-18 08:12:58
It was good that the previous nozzle broke down, it was possible to purchase with a faucet, where I was thinking about purchasing. Very easy to use, I am delighted.
This review is about item#75250901.
For watering
3
From Japan
On 2014-07-16 13:55:38
Easy to install
This review is about item#75250901.

Related Products