Buy more than* S$200* and get FREE SHIPPING

200V type outdoor reel single-phase 200V with ground with earth leakage circuit breaker

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Plant, shipbuilding, and active in a variety of sites that require a power supply of 200V, such as factories.
Cable Specification - Core Number (C)
4
Cable Specification - Thickness (mm2)
3.5
Electric Cable Specification - Length (m)
30
Outlet Rating
3P-20A-250V
Plug Socket Number
2
Rating
200V-5A
Weight (kg)
13.3
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 BFS-332KL 75251522 709.99 SGD
Shipped after 2018-06-12
ADD TO CART

Related Products