Buy more than* S$200* and get FREE SHIPPING

Mini LED Flashlight

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Practical Lighting Time
Continuous about 48 hours (intermittent use more than 48 hours)
LED Lifespan (hrs)
About 30,000
Explosion-proof Construction
Type: d (flameproof), explosion class: 2, Ignitability: G5
Brightness (lx)
About 150 (1m destination center)
Battery
AAA alkaline batteries (LR03) 3 pieces x
Color Temperature (K)
8000
Lighting System
High brightness 0.5W white LED
Total Luminous Flux (Lm)
About 40
Weight (kg)
0.18 (excluding case)
Material
Body-front cap / die casting aluminum alloy, full protective cover / hard plate glass
...see all
Product Options
ADD TO CART
Outside Diameter (phi) x Overall Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter (phi) x Overall Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1PC 1 SEP-005D 75251583 -
Discontinued
[x]
(Handle) 30 x 117 Antistatic case 1PC 1 SEP-005D 86598784 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in the explosion-proof equipment
4
From Japan
On 2014-10-19 15:56:45
Darker than I thought.
This review is about item#86598784.

Related Products