Buy more than* S$200* and get FREE SHIPPING

200V type outdoor reel three-phase 200V rainproof type with earth leakage breaker 3.5 scale 30m

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cable Specification - Core Number (C)
4
Cable Specification - Thickness (mm2)
3.5
Electric Cable Specification - Length (m)
30
Plug Socket Number
2
Rating
200V-5A
Weight (kg)
15.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 BFS-332M 75251863 759.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products