Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cap Drill Chuck

Purpose
Drilling pilot hole in thin sheet iron and wood substrate drill dia 1.5mm-6.5mm.
Caliber (phi mm)
1.5 to 6.5
Hexagon Opposite Side(mm)
6.35
Color
Black
Overall Length (mm)
77.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BH-9 75252353 18.99 SGD
In stock
ADD TO CART

Related Products