Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Separable Screwdriver

4.67 (3)
Purpose
Every screw tightening work., Every screw tightening work.
2014 TRUSCO Published Page
2-0355
Shaft Diameter (phi mm)
4
Specification
With magnet
...see all>
Product Options
ADD TO CART
Point Size Overall Length (mm) TRUSCO Part Number Blade Thickness (mm) Blade Width (mm) Cutting Edge Blade Shape Shaft Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Size Overall Length (mm) TRUSCO Part Number Blade Thickness (mm) Blade Width (mm) Cutting Edge Blade Shape Shaft Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#2 228 448-7222 - - (+)2 + 150   1PC 1 560Plus2x150 75253071 4.99 SGD
In stock
4x0.5 153 448-7265 0.5 4 - - 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 560-4x75 75253114 3.99 SGD
In stock
#0 153 448-7206 - - (+)0 + 75   1PC 1 560Plus0x75 75253053 3.99 SGD
In stock
4x0.5 178 448-7231 0.5 4 - - 100   1PC 1 560-4x100 75253087 3.99 SGD
In stock
4x0.5 278 448-7257 0.5 4 - - 200   1PC 1 560-4x200 75253105 5.99 SGD
In stock
4x0.5 228 448-7249 0.5 4 - - 150   1PC 1 560-4x150 75253096 4.99 SGD
In stock
#1 178 448-7214 - - (+)1 + 100   1PC 1 560Plus1x100 75253062 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Screw tightening of wood deck
5
From Japan
On 2018-04-04 19:52:01
Wood deck material Between 5 and 6 mm Joint clip We have searched for 4 mm type thin shaft to tighten screws. Both the tip and the grip part are extremely wonderful and there is no problem.
This review is about item#75253071.
Maintenance
4
From Japan
On 2016-08-24 19:44:25
It can be used without problems and the price is reasonable.
This review is about item#75253062.
Use this tool where fingers will not enter, for fine work
5
From Japan
On 2016-04-13 20:57:59
It is very suitable size. I am considering purchasing another one.
This review is about item#75253105.

Related Products