Buy more than* S$200* and get FREE SHIPPING

Electric Screwdriver Set

5.00 (2)
Purpose
Home use, Home use
Set Contents
T-type ratchet driver, MG with bit holder, short bit (+ 1, + 2, + 3, -4, -5, -6, H2, H2.5, H3, H4, H5, H6, (socket) H5, H5.5, H6, H7, H8, H9, H10, H12, H13)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 S-12 75254611 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2017-04-14 17:25:03
With this price, it is complete so far, very useful.
This review is about item#75254611.
Household machining / repair etc.
5
From Japan
On 2015-08-05 11:50:35
Since various drivers are required for bicycles, motorbikes, repair of household appliances, I bought it as a tool that can be arranged all at once. It is too much content if driver bit / socket precision is high and it is commonly used at home. Since the tip of the bit is properly magnetized, there is no such thing as a screw falling. I think that it is good to go buy it as you like because more power is required because hexagonal sockets of 14 mm or more and hexes of 8 mm or more are missing with this set. Since the ratchet handle has an extension, it is convenient to use both stubby drivers and usual sizes, but if large torques are required it may be better to prepare tools for final tightening separately not. The case is solid and solid.
This review is about item#75254611.

Related Products