Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Driver Bit

4.50 (2)
Purpose
Woodwork on joist and floor base. Thread tightening for sash frame mounting and eave board work. (sheet metal, 2x4, concrete, facility, ironwork, interior, etc.), Woodwork on joist and floor base. Thread tightening for sash frame mounting and eave board work. (sheet metal, 2x4, concrete, facility, ironwork, interior, etc.)
Heat Processing Classification
H
Cutting Edge
(+)2
Hexagon Opposite Side(mm)
6.35
Shaft Diameter (phi mm)
5
Specification
With magnet
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 1Set(5PCSet) 1 MX5P2110 75254663 18.99 SGD
In stock
65 1Set(5PCSet) 1 MX5P2065 75254654 14.99 SGD
In stock
150 1Set(2PCSet) 1 MX142150 75254645 10.99 SGD
In stock
110 1Set(2PCSet) 1 MX142110 75254636 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In waterwork construction
5
From Japan
On 2016-07-16 00:37:49
It is more abundant than the nearby home center, it is saved by being cheaply available.
This review is about item#75254645.
Naturally screws
4
From Japan
On 2015-01-27 19:24:55
It is still difficult because it is several times
This review is about item#75254654.

Related Products