Buy more than* S$200* and get FREE SHIPPING

Air Driver Bit

Purpose
Woodwork on joist and floor base. Thread tightening for sash frame mounting and eave board work. (sheet metal, 2x4, concrete, facility, ironwork, interior, etc.), Woodwork on joist and floor base. Thread tightening for sash frame mounting and eave board work. (sheet metal, 2x4, concrete, facility, ironwork, interior, etc.)
Heat Processing Classification
H
Cutting Edge
(+)2
Hexagon Opposite Side(mm)
6.35
Specification
With magnet
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 1Set(2PCSet) 1 MX162100 75254681 7.99 SGD
Shipped after 2018-02-26
100 1Set(5PCSet) 1 MX5P2100D 75254715 21.99 SGD
Shipped after 2018-02-26
65 1Set(5PCSet) 1 MX5P2065D 75254706 15.99 SGD
Shipped after 2018-02-26
150 1Set(2PCSet) 1 MX162150 75254697 9.99 SGD
Shipped after 2018-02-26
65 1Set(2PCSet) 1 MX162065 75254672 6.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products