Buy more than* S$200* and get FREE SHIPPING

MEGADORA Stubby Screwdriver

5.00 (1)
Shaft Length (mm)
25
Overall Length (mm)
75
Shaft Diameter (phi mm)
6.4
Specification
With magnet
...see all>
Product Options
ADD TO CART
Cutting Edge Blade Shape Point Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge Blade Shape Point Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)2 + No.2 1PC 1 920Plus2x25 75254794 -
Discontinued
[x]
- - 6x0.9mm 1PC 1 920-6x25 75254803 7.99 SGD
In stock
- + No.1 1PC 1 920Plus1x25 75254785 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work in a narrow place
5
From Japan
On 2014-05-06 20:34:24
The stabilizer that was in the tool set was a thing that would make it miserable even as a detent, if the rotation torque was a little large. I was looking for a decent stabilizer, but I bought it because the plus of the standard size vessel was good. Because the degree of tightness is almost the same, this seems to be okay. It is said that I do not buy on a continuous basis because my purchase frequency is not enough to continue purchasing, but the product is not bad.
This review is about item#75254794.

Related Products