Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

MEGADORA Standard Screwdriver

4.67 (3)
Purpose
When work position is deep. For head light adjustment and hose band auto construction., When work position is deep. For head light adjustment and hose band auto construction.
Cutting Edge
(+)2
Shaft Length (mm)
400
Overall Length (mm)
510
Shaft Diameter (phi mm)
6.4
Specification
With magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 900Plus2x400 75254977 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Light adjustment at vehicle inspection time
5
From Japan
On 2018-01-22 14:26:54
With the driver I used before, I could not reach the adjustment screws, but I was struggling, In lieu of this driver, it reaches the adjustment screw well enough, because the tip is a magnet, it is hard to come off and you can use it with confidence.
This review is about item#75254977.
Head lamp adjustment
4
From Japan
On 2016-10-29 15:25:43
It is easier to use as the junk grip keeps on hand more when headlamp adjustment is not disturbing.
This review is about item#75254977.
Carburetor desorption of bike
5
From Japan
On 2014-09-16 20:14:33
Originally, I love Bessel's drivers. I tried drivers from various manufacturers, but the feel of the cutting edge of vessel is the best. This time, I purchased it as long as I needed a driver. The junk grip (rotating member) in the middle of the shaft is doing a good job. If the shaft is inevitably long, the rotation is easy to blur, but it was good as it does not block the rotation of the driver even if it is supported by hand. I am satisfied with this price because it is possible at this price.
This review is about item#75254977.

Related Products