Buy more than* S$200* and get FREE SHIPPING

Long Nozzle

3.00 (2)
Tip Outer Diameter (mm)
5
Nozzle Diameter (phi mm)
2.5
Screw Dimensions
G1/8
...see all>
Product Options
ADD TO CART
Purpose Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 200 1pc 1 LN-200 75255004 8.99 SGD
Shipped after 2018-02-23
- 150 1pc 1 LN-150 75254995 7.99 SGD
Shipped after 2018-02-23
AD-4 replacement nozzle 300 1PC 1 LN-300 75255013 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Machining of machining center
4
From Japan
On 2017-08-20 09:34:28
I bought it again because it was good to buy for the first time last month.
This review is about item#75255013.
Air blow
2
From Japan
On 2014-12-03 20:09:06
I used this item for about 3 days and I was flying the chips of the lumber of the floor with air, just the tip of the nozzle gently hit the base of the machine, the 皹 came into the base of the long nozzle, the part of the screw I left it at the tip of the air gun and it broke. I am sorry that I realized that it was made of very weak material at that time. I would like to search for materials with more strength in stainless steel.
This review is about item#75255013.

Related Products