Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Electric Test Screwdriver

Purpose
Electric wiring and electrification check of electrical outlet, and in polarity distinction of AC live wire side/ground side.
Voltage Detection Range (V)
AC 100-250
Blade Thickness (mm)
0.45
Blade Width (mm)
4
Shaft Length (mm)
20
Weight (g)
34
Overall Length (mm)
130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 82L 75255101 -
Discontinued
[x]
ADD TO CART

Related Products