Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mirror Socket

3.00 (1)
Purpose
Hexagonal screws and nuts, Hexagonal screws and nuts
Hexagon Opposite Side(mm)
6.35
Overall Length (mm)
110
...see all>
Product Options
ADD TO CART
Subtense(mm) Outer Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Subtense(mm) Outer Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 Green 1PC 1 TA201411 75255187 17.99 SGD
In stock
- 23 Blue 1PC 1 TA201711 75255196 17.99 SGD
In stock
21 28 Yellow 1PC 1 TA202111 75255214 24.99 SGD
In stock
22 29 Purple 1PC 1 TA202211 75255223 24.99 SGD
Shipped after 2018-05-01
19 25 Red 1PC 1 TA201911 75255205 17.99 SGD
In stock
24 32 Ash 1PC 1 TA202411 75255232 28.99 SGD
In stock
- 18 Pink 1PC 1 TA201211 75255162 12.99 SGD
In stock
- 19 Orange 1PC 1 TA201311 75255171 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used with impact driver
3
From Japan
On 2015-08-13 19:11:10
It is used with impact of lithium specification of 14.4v, use of rigging series is the second type. The former thing was a 12-sided type and occasionally used it for about 2 years and the axis broke. It seems that the axis is strengthened 4 times with the first time type this time, but since it is still not in use yet, the stars are three. I think that the price is higher than before and that there is durability · · ·
This review is about item#75255205.

Related Products