Buy more than* S$200* and get FREE SHIPPING

Driver Bit Colored

Purpose
Wood screw, small screw, and tapping screw. Weak electric assembly construction, and woodwork., Wood screw, small screw, and tapping screw. Weak electric assembly construction, and woodwork.
Heat Processing Classification
H
Hexagon Opposite Side(mm)
6.35
Specification
With magnet
...see all>
Product Options
ADD TO CART
Point Size Cutting Edge Color Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Size Cutting Edge Color Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)2 (+)2 Red 150 4.5 1Set(2PCSet) 1 IR162150 75255266 9.99 SGD
In stock
- (+)1 Yellow 65 4 1Pack(2PC) 1 IR161065 75255241 6.99 SGD
In stock
- (+)1 Yellow 100 5 1Pack(2PC) 1 IR161100 75255257 7.99 SGD
In stock
- (-)6 Red 70 6 1Pack(2PC) 1 IR166070 75255275 6.99 SGD
In stock
ADD TO CART

Related Products