Buy more than* S$200* and get FREE SHIPPING

Water faucet driver

4.50 (4)
Purpose
Cleaning strainer. Tighten and loosen shut off valve, flow control valve and check valve during maintenance. Tighten and loosen slotted screw., Cleaning strainer. Tighten and loosen shut off valve, flow control valve and check valve during maintenance. Tighten and loosen slotted screw.
Blade Thickness (mm)
1.6
Blade Width (mm)
18
Shaft Length (mm)
85
Overall Length (mm)
133
Shaft Diameter (phi mm)
8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5700WP 75255372 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Opening and shutting of faucets
5
From Japan
On 2017-01-30 23:24:50
I always used a large flathead screwdriver, but as expected it is a special driver. It is easy to use.
This review is about item#75255372.
Opening and closing of the stopcock
3
From Japan
On 2016-05-10 09:30:13
I wonder if you can make it with a T - shaped handle for hard turning, so that even a woman can turn it.
This review is about item#75255372.
Convenient
5
From Japan
On 2015-10-04 14:45:42
In my case I use it not for a faucet driver but for a big screw. Specifically, it is for studs of guitar tailpiece. When buying a special one, it is quite expensive, so this is useful.
This review is about item#75255372.
When opening and closing the faucet
5
From Japan
On 2014-03-10 21:42:24
When not turning by hand, it is convenient because it is hung around monkey etc.
This review is about item#75255372.

Related Products