Buy more than* S$200* and get FREE SHIPPING

Threaded Deburring Bit

3.71 (7)
Purpose
Deburring., Deburring.
Screw Dimensions
M8,3/8,M10,M12
Hexagon Opposite Side(mm)
6.35
Overall Length (mm)
55
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A20ZB55 75255957 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
I ordered it with shipping on the day, but I was deceived. There is also a problem in correspondence after that! !
1
From Japan
On 2018-01-15 22:02:42
I ordered it with shipping on the day, but I was deceived. There is also a problem in correspondence after that! !
This review is about item#75255957.
Electrical construction
3
From Japan
On 2017-10-13 22:31:27
I thought I could not scrape than I thought. Well, thinking that time will come when I think that it was good to have them It is attached to the waist. I think that it is a little Bali only.
This review is about item#75255957.
Tightening all screw bolts
3
From Japan
On 2017-08-24 17:41:17
The price will be cheaper than buying it out. Because it is Bessel buy thought that there is no mistake.
This review is about item#75255957.
Used when it is difficult to insert a nut by burr removal of the bolt and local plating.
5
From Japan
On 2016-06-16 07:59:30
I put it in my waist and use it quickly with Pendra when I need it. I do not understand the lifespan, but it is convenient to have
This review is about item#75255957.
Equipment work
4
From Japan
On 2016-05-11 20:13:30
I could use it more than I expected. I am worried about how much sharpness it has as a cutlery.
This review is about item#75255957.
Deburring all screws
5
From Japan
On 2015-09-10 20:40:03
It is useful, for example, when existing screws are rusty or when paint is attached. Deburring after cutting all screws is also fast, it is good.
This review is about item#75255957.
Cutting surface treatment of all screws
5
From Japan
On 2015-02-11 13:51:55
fast! Until now I turned thunder to low speed and finished one by one, but if I use it it is one shot.
This review is about item#75255957.

Related Products