Buy more than* S$200* and get FREE SHIPPING

Phillips&Slotted Bit

5.00 (3)
Purpose
For architecture, For architecture
Hexagon Opposite Side(mm)
6.35
...see all>
Product Options
ADD TO CART
Shaft Diameter (phi mm) Cutting Edge Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) Cutting Edge Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 PS2 150 1PC 1 PS162150 75255993 11.99 SGD
In stock
5.5 PS2 110 1PC 1 PS162110 75255984 10.99 SGD
In stock
4 PS1 110 1PC 1 PS161110 75255975 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembly / wiring of electrical equipment
5
From Japan
On 2017-04-09 14:57:37
It was my first time to use Puramai Bit, but at the beginning, I got used to it as soon as I got a little discomfort. It is used for plug-in grip and electric screwdriver, but it is currently attached to the electric screwdriver and it is used almost every day. The length is also right and it is possible to correspond with this one range (# 2, 110 mm) almost in my use range, but if there is an incident, I am thinking to arrange 150 mm.
This review is about item#75255984.
During electronic substrate operation
5
From Japan
On 2016-12-12 14:48:37
It makes me feel that it is a Phra mai driver for a prime screw. I do not know if I try to use size, so I need attention.
This review is about item#75255975.
Electric construction test
5
From Japan
On 2015-10-14 15:29:42
It is quite usable for the electric engineer's test at the time of the test because the screw is Phra mai Naturally it is not a problem even with a normal driver, but because Pramai has more slippage and tension is more likely to be applied, it can be used without any additional tightening at the negative after plus Very convenient
This review is about item#75255975.

Related Products