Buy more than* S$200* and get FREE SHIPPING

Boston Tool Bag

4.50 (4)
Dimensions (Vetical x Horizontal x Depth)(mm)
270x360x240
Weight (g)
1500
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTB-3B 75256386 70.31 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
On-site patrol etc.
5
From Japan
On 2017-05-29 14:37:53
It's rugged and rich in storage so it is very easy to use. . . .
This review is about item#75256386.
Use during business trip
4
From Japan
On 2016-02-24 17:11:40
I imagined a bit bigger one. But I am satisfied with the price and quality.
This review is about item#75256386.
Normal work
4
From Japan
On 2015-06-09 03:06:49
I am handy now with plenty of capacity. However, it is regrettable that the partition board floats. I think that it is a very good product if dividing board is divisible if it is omake · · ·.
This review is about item#75256386.
Commuting
5
From Japan
On 2015-04-26 08:19:54
good
This review is about item#75256386.

Related Products