Buy more than* S$200* and get FREE SHIPPING

Cross Rim Wrench

4.00 (1)
Purpose
Mounting and removing bolts and nuts.
Surface Processing
Chrome-plated
Weight (g)
280
Dimension (mm)
10-12-14-17
Material
S45C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EYC1017 75261331 20.49 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For motorcycles
4
From Japan
On 2013-12-24 17:26:25
1) Please mark the size indication. The seal can not be read due to deterioration. 2) I want other sizes. I often use 8 mm. 19 mm. 21 mm. It is 23 mm etc. It is convenient to have plus and minus driver functions as well. 3) For motorcycles, it is just good size. The price is ¥ 1,000 or less, please.
This review is about item#75261331.

Related Products