Buy more than* S$200* and get FREE SHIPPING

Hexagon with socket catcher ball socket

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Fastening operation of the hexagon socket head bolts and hexagon socket head set screw
Width Across Flat (mm)
10
Plug Angle (mm)
9.5
Overall Length (mm)
58L
Material
Cr-V
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 VXK3310 75267464 12.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products