Buy more than* S$200* and get FREE SHIPPING

2Way Nail Setter

4.50 (2)
Purpose
For nailing work where metal hammer cannot enter., For nailing work where metal hammer cannot enter.
Weight (g)
140
Dimension (mm)
160
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E-1 75257226 6.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Flooring
5
From Japan
On 2017-05-02 19:55:23
Because nailing can be used in two directions, it is good that you can use it according to the situation. (Normally use a short side so as not to strike hands, use narrow side for longer side.)
This review is about item#75257226.
Branch hardware of bran
4
From Japan
On 2014-08-15 21:43:45
Fine enough usability is better than the rod-shaped tool which was finished earlier than expected due to the force applied to the small nail of the corner
This review is about item#75257226.

Related Products