Buy more than* S$200* and get FREE SHIPPING

Hex Key Wrench Set

4.50 (2)
Purpose
For bolting and removing hex socket head cap bolt, For bolting and removing hex socket head cap bolt
Weight (g)
100
Material
Cr-V
Set Contents
1.5-6mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AWS0770 75259396 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mechanical repair
4
From Japan
On 2017-06-13 14:54:01
It is convenient to use in narrow places that can not be worked with ordinary longs, or cut and disposable by being disposable!
This review is about item#75259396.
Used for M3 to M6 cap screw
5
From Japan
On 2016-03-30 15:47:36
I think that the cost performance is better than the 9 range set of all ranges or 10 sets. It is impossible to use M3 cap and M10 cap at the same time in actual use.
This review is about item#75259396.

Related Products