Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Key Wrench Set

5.00 (3)
Purpose
For bolting and removing hex socket head cap bolt, For bolting and removing hex socket head cap bolt
Weight (g)
152
Material
Cr-V
Set Contents
1.5-8mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AWS0880 75259405 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for machine assembly and maintenance
5
From Japan
On 2017-05-13 13:29:47
Strength is also sufficient, accuracy is also satisfactory. It was a good shopping.
This review is about item#75259405.
Disassembly work
5
From Japan
On 2017-01-02 15:36:38
100 Unlike things that are equal, making is solid, finish processing is also beautiful.
This review is about item#75259405.
Car maintenance
5
From Japan
On 2015-07-03 16:04:44
I used a pipe bite over the part where rusted strength was applied, but it was usable without bending.
This review is about item#75259405.

Related Products