Buy more than* S$200* and get FREE SHIPPING

Allen Wrench, Inch Size

3.00 (1)
Purpose
For bolting and removing hex socket head cap bolt
Material
Cr-V
...see all
Product Options
ADD TO CART
Dimensions (inch) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (inch) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5/32 11 70 1PC 1 AWX0532 75259502 2.26 SGD
Shipped after 2017-01-27
5/64 2 50 1PC 1 AWX0564 75259511 2.21 SGD
Shipped after 2017-01-23
41836 135 119 1PC 1 AWX0716 75259527 10.86 SGD
Shipped after 2017-01-23
3/32 3 56 1PC 1 AWX0332 75259484 2.21 SGD
Shipped after 2017-01-23
1/2(12.7) 200 125 1PC 1 AWX0102 75259423 11.22 SGD
Shipped after 2017-01-23
1/8 6 63 1PC 1 AWX0108 75259441 2.24 SGD
Shipped after 2017-01-23
3/8(9.5) 101 112 1PC 1 AWX0308 75259466 5.75 SGD
Shipped after 2017-01-23
5/16 62 100 1PC 1 AWX0516 75259493 4.45 SGD
Shipped after 2017-01-23
7/32 25 85 1PC 1 AWX0732 75259536 3.69 SGD
Shipped after 2017-01-23
1/4(6.35) 35 90 1PC 1 AWX0104 75259432 3.37 SGD
Shipped after 2017-01-23
41655 1 45 1PC 1 AWX0116 75259457 2.24 SGD
Shipped after 2017-01-23
41714 18 80 1PC 1 AWX0316 75259475 2.29 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bike for maintenance
3
From Japan
On 2016-07-12 20:26:11
no problem
This review is about item#75259502.

Related Products