Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

KINZO Pickaxe

5.00 (3)
Purpose
Work digging and cultivation., Work digging and cultivation.
Percussion Mallet Width (mm)
60
Handle Length (mm)
900
Weight (kg)
1.5
Length (mm)
(Head) 385
Material
[] Steel cutting edge, [shank] aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 40169 75268383 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Vegetable harvest of field
5
From Japan
On 2018-02-14 08:23:48
Very easy to use and easy to purchase, the price is reasonable and very helpful.
This review is about item#75268383.
Crushed ice on the floor of the freezer
5
From Japan
On 2016-03-15 09:37:17
It is lightweight and easy to handle, so it is hard to get tired even if it is used for a long time. Although I do not yet know the durability, I think that there is no problem as it penetrates the ice and is not broken even if it hits concrete.
This review is about item#75268383.
Home garden
5
From Japan
On 2015-02-13 19:59:52
There is moderate weight and you can dig a deep depth when you lower it. It can be used easily by a beginner.
This review is about item#75268383.

Related Products