Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sledge Hammer

5.00 (1)
Purpose
Hammering work of sheet metal, demolishing work, anchor and measurement nail., Hammering work of sheet metal, demolishing work, anchor and measurement nail.
Head Width (mm)
52
Handle Length (mm)
About900
Weight (kg)
3
Length (mm)
(Head) 146
Material
[Head] steel, shank [] natural wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 50067 75268435 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
training
5
From Japan
On 2016-03-16 18:23:31
I purchased it for grip strength, arm strength training, but a really good load will be applied!
This review is about item#75268435.

Related Products