Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sledge Hammer

4.00 (1)
Purpose
Hammering work of sheet metal, demolishing work, anchor and measurement nail., Hammering work of sheet metal, demolishing work, anchor and measurement nail.
Head Width (mm)
49
Handle Length (mm)
About450
Weight (kg)
2.26
Length (mm)
(Head) 136
Material
[Head] steel, shank [] natural wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 50234 75268444 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine installation, finishing, assembly
4
From Japan
On 2017-04-14 19:43:04
There is no size in the home center in the neighborhood slightly larger size. The making was solid, it was a safe hammer to use.
This review is about item#75268444.

Related Products