Buy more than* S$200* and get FREE SHIPPING

KINZO Hammer

Purpose
Mason, stone-breaking, chipping work., Mason, stone-breaking, chipping work.
Head Width (mm)
46
Head Length (mm)
100
Handle Length (mm)
About 300
Weight (kg)
1.2
Material
[Head] steel, [shank] natural wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 54526 75268514 34.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products