Buy more than* S$200* and get FREE SHIPPING

KINZO Hammer

Purpose
For sheet metal and demolition work., For sheet metal and demolition work.
Head Width (mm)
50
Handle Length (mm)
About300
Weight (kg)
1.6
Length (mm)
(Head) 112
Material
[Head] steel, shank [] natural wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 54540 75268532 36.38 SGD
In stock
ADD TO CART

Related Products