Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

KINZO Hoe

4.25 (4)
Purpose
Gravel correcting work, Mud scooping work in groove.
Tip Width (mm)
(Head) 235
Plate Thickness (mm)
(Head) 1.6
Weight (kg)
1.2
Overall Length (mm)
900
Length (mm)
(Head) 165
Material
[Head] steel, shank [] natural wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72187 75268837 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Agriculture · Civil engineering
5
From Japan
On 2017-10-17 21:55:51
I used some Joren, but this is easy to use. I think that the angle between the handle and the blade is good, but it is very handy for scooping the earth and cutting the grass and it is handy.
This review is about item#75268837.
Mowing of the field
2
From Japan
On 2017-03-30 08:38:20
The part of the hoe feels unexpectedly thick and durable. The point which is difficult to use a little by using it is a little short one point handle length. Because we work by bending the waist, it seems easy to use if the handle is about 30 cm more long
This review is about item#75268837.
During agricultural work and side groove cleaning
5
From Japan
On 2016-02-23 22:39:18
It is a width that fits the width of the side groove and it is a big success at farm work
This review is about item#75268837.
Mud groove of the side groove
5
From Japan
On 2015-03-20 22:13:47
It is best for muddy of side groove. I have been working with hoe · scoop etc. until now · · ·. With this you will finish the work as soon as possible. That was a good purchase.
This review is about item#75268837.

Related Products