Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steal Shovel

4.00 (1)
Purpose
Cleaning groove. Mud scooping work. Collecting and management of ash and charcoal.
Tip Width (mm)
(Head) 160
Plate Thickness (mm)
(Head) 1.2
Weight (g)
500
Overall Length (mm)
540
Length (mm)
(Head) 190
Material
[Head] stainless steel, [shank] natural wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73992 75269101 18.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Supply of charcoal
4
From Japan
On 2017-02-21 17:15:54
It is used for supplementing charcoal during blacksmithing work, but it seems to be highly durable and satisfied.
This review is about item#75269101.

Related Products