NoteBuy more than* S$200* and get FREE SHIPPING

Steel Scoop, Grip

Purpose
Cleaning groove. Mud scooping work. Collecting and management of ash and charcoal.
Tip Width (mm)
(Head) 180
Plate Thickness (mm)
(Head) 1.2
Weight (g)
600
Overall Length (mm)
625
Length (mm)
(Head) 215
Material
[Head] Steel, [shank] natural wood
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 74070 75269135 15.74 SGD
In stock

Related Products