Buy more than* S$200* and get FREE SHIPPING

KINZO Wooden Maul

5.00 (1)
Purpose
Hammering wood and plastic wedges. Demolish work of wooden products. Wedge hammering on snow shelter before winter.
Handle Length (mm)
330
Material
Natural wood
...see all
Product Options
ADD TO CART
Weight (kg) Dimension (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Dimension (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - (Head)155 1PC 1 110624 75270081 40.31 SGD
In stock
1.37 (Head torso) 90x90 (Head) 150 1PC 1 110617 75270072 32.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When molding a large mold
5
From Japan
On 2017-02-01 14:50:53
It is very useful in forming large molds. Since there is weight, it can be extracted by using the vibration which hits. I also want to buy the same things next time.
This review is about item#75270081.

Related Products