Buy more than* S$200* and get FREE SHIPPING

AP Wooden Maul

5.00 (1)
Purpose
Hammering wood and plastic wedges. Demolish work of wooden products. Wedge hammering on snow shelter before winter., Hammering wood and plastic wedges. Demolish work of wooden products. Wedge hammering on snow shelter before winter.
Body Size (phi mm)
(Head) 90
Handle Length (mm)
450
Weight (kg)
1
Length (mm)
(Head) 160
Material
[Head] resin, [shank] natural wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 110686 75270097 36.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use for bending work of canned products
5
From Japan
On 2015-02-26 15:45:34
Like a tree hammer - the hammer - part does not crack or it does not wear out irregularly Also it is easy to use without damaging the modified product
This review is about item#75270097.

Related Products