Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Body Size (phi mm) Weight (g) Overall Length (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size (phi mm) Weight (g) Overall Length (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Head) 45 250 300 (Head) 120 1PC 1 112030 75270167 10.99 SGD
In stock
(Head) 75 850 390 (Head)170 1PC 1 112057 75270185 -
Discontinued
[x]
(Head) 90 1000 420 (Head)180 1PC 1 112064 75270194 -
Discontinued
[x]
(Head) 36 130 300 (Head)105 1PC 1 112021 75270151 -
Discontinued
[x]
(Head) 60 500 360 (Head)150 1PC 1 112040 75270176 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
sheet metal
5
From Japan
On 2018-05-17 11:04:55
We ordered 60 Φ wood mallet stocks are gone. It seems that it is used for sheet metal. It seems that it can be used without problems.
This review is about item#75270176.
To drink alcohol
4
From Japan
On 2017-11-22 13:18:22
I bought it for celebration sake, but after that I was glad that I can use it for work.
This review is about item#75270167.
Site
4
From Japan
On 2017-11-18 12:26:57
It was good that you could purchase the size of your choice because it was in trouble because there were few mallets in the neighborhood home center etc.
This review is about item#75270176.
TRUSCO Rope stopper (round type) (UNIQLO) 275-3758, used to drive 25 pieces.
5
From Japan
On 2014-11-19 12:52:57
It was easy to use, and there was no particular problem.
This review is about item#75270176.

Related Products