Buy more than* S$200* and get FREE SHIPPING

Grass Collection Box

2.00 (2)
Purpose
Grass collection box for Trad Mower
Outer Size (Width x Height x Depth) (mm)
Front 380 / backward 355 x 180 forward / backward 90 x 330
Weight (g)
620
Material
Resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 130307 75270316 37.98 SGD
Shipped after 2017-12-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Lawn mowing in the garden
2
From Japan
On 2016-08-14 16:25:34
When putting it in a narrow place, the collecting box hits and the root seems to be broken
This review is about item#75270316.
Hand-operated lawn mowing work
2
From Japan
On 2015-08-04 15:56:37
I feel poor in the design structure itself of this grass collection box. Is it really a design of 'Japanese manufacturing'? I want to doubt. It is that the nail which is the point of contact between the main body and the grass collection box (the part where the grasp is supported) is the insertion type and is supported by two points. If either "nail" is damaged inadvertently, it is "payment box" immediately. At the design stage, if I thought that "If this cracks ..." of the resin insertion part, was there a different grip method a little more? Or are you planning to earn sales by selling part of the grass box? Is there a reason? . The nearest DIY shop which presented the price nearly twice as much as the monotail is totally speaking of it. However, the structure of the cutting blade which is essential is outstanding sharpness with patchy. It has continued lawn mowing of about 40 heave area for more than two years, but I can not see the sharpness declining at all. that's all
This review is about item#75270316.

Related Products