Buy more than* S$200* and get FREE SHIPPING

KINZO Shovel

Purpose
Outdoor like camping and home garden, Outdoor like camping and home garden
Shoulder Width (mm)
(Head) 140
Plate Thickness (mm)
(Crimp and possible cut) 1.5-5.0
Weight (kg)
1
Overall Length (mm)
690, (when folded) 490
Length (mm)
(Head) 1.6, (pick) 2.3
Material
[Head] steel, pipe stalk [] steel steel pipe
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 150172 75270334 29.99 SGD
In stock
ADD TO CART

Related Products