Buy more than* S$200* and get FREE SHIPPING

Stainless Sickle

4.67 (3)
Purpose
Mowing soft grass and rice plant.
Blade Length (mm)
160
Handle Length (mm)
210
Blade Length (mm)
175
Weight (g)
140
Overall Length (mm)
330
Material
(軟硬 line) 3.5 2 (line semi-hard)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 150899 75270517 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mowing
4
From Japan
On 2017-06-25 17:08:25
Good sharpness. Easy to use. I want you to have it for about a year while sharpening.
This review is about item#75270517.
Farm work
5
From Japan
On 2017-05-06 00:58:32
I like stainless steel and do not rust. Work is not tiring because it is light, sharpness is also good.
This review is about item#75270517.
Caring for farm equipment.
5
From Japan
On 2017-01-26 14:50:51
Since it will not rust, it will suffice to last a sharpness without washing after use.
This review is about item#75270517.

Related Products