Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cape Cod Weeder

5.00 (2)
Purpose
Weeding work of rooting up plant
Blade Length (mm)
80
Handle Length (mm)
150
Blade Length (mm)
105
Weight (g)
70
Overall Length (mm)
205
Material
[Cutting edge] steel, [shank] natural wood
Usage
Pierce the cutting edge on the ground like pulling out the roots.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 151113 75270571 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Park weeding work
5
From Japan
On 2016-12-19 16:39:38
It's small and it does not get in the way. Wrapping it in a towel and carrying it to the park is not dangerous.
This review is about item#75270571.
Removal of weeds from cobblestone, asphalt, etc.
5
From Japan
On 2015-10-03 18:57:09
It is mainly used for removing weeds that can be produced from cobblestone, asphalt, etc in the housing complex. Especially for cobblest weeds you can pull out almost from the root by inserting the cutting edge and pulling it out. Durability depends on how you use the women's powerful handling method and the cutting edge is rounded in two hours a day. In comprehensive terms we are satisfied with price and durability sufficiently.
This review is about item#75270571.

Related Products