Buy more than* S$200* and get FREE SHIPPING

Mini Plastic Rakes

4.00 (1)
Purpose
Task of collecting garbage after pruning leaves. Leveling work after mowing work.
Tip Width (mm)
(Head) 125
Number of Nails
Ten (head)
Weight (g)
140
Overall Length (mm)
470
Length (mm)
(Head) 270
Material
[Head] resin (PP), [shank] natural wood (PE coating)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 151304 75270614 8.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Collect leaves
4
From Japan
On 2016-11-14 14:39:55
Small rake is convenient, for example, between trees, because it knows how good it is. I am saved.
This review is about item#75270614.

Related Products