Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

KINZO Plastic Rake

5.00 (1)
Purpose
Task of collecting garbage after pruning leaves. Leveling work after mowing work.
Tip Width (mm)
(Head) 160
Number of Nails
12 (head)
Weight (g)
280
Overall Length (mm)
725
Length (mm)
(Head) 430
Material
[Head] resin (PP), [shank] natural wood (PE film)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 151311 75270623 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Collect leaves and twigs such as trees
5
From Japan
On 2017-06-06 21:49:41
It is strong enough to work very efficiently. Please hold the crown on your left and collect the fallen leaves with this rake on your right. The fallen leaves of the neighbor will disappear in no time. It is strong and will not break for many years.
This review is about item#75270623.

Related Products