Buy more than* S$200* and get FREE SHIPPING

KINZO Hose Reel

4.50 (2)
Purpose
Watering
Body Dimensions (Width x Depth x Height) (mm)
(Including handle) 415x390x460
Weight (kg)
5.1
Material
Body: steel, hose joint [] aluminum die-casting, stainless
Accessories
Inner diameter 18mm attachment, handle the winding, butterfly screws, flat washers, hose band
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 152802 75270797 169.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
The take-up of Sunny hose
5
From Japan
On 2015-09-20 20:22:21
2-inch Sunny hose (blue ones) 50m and wound up in this one is stored until summer next year. Again the presence or absence of the bearing is there is a big difference, you take the winding easier.
This review is about item#75270797.
Watering
4
From Japan
On 2015-07-05 20:37:47
Plastic hose reel will be broken, purchase the item. Has decided therefore buy bearing is attached. Again, the bearing is very good. You can not wind the hose of about 50m alone, but rather fatigue different even if wrapped in two people. It was good to buy.
This review is about item#75270797.

Related Products