Buy more than* S$200* and get FREE SHIPPING

Purpose
Pruning of living trees, etc, Pruning of living trees, etc, Pruning of living trees, etc, Pruning of living trees, etc
Grip Length (mm)
255
Blade Length (mm)
210
Weight (g)
120
Overall Length (mm)
480, (at the time of folding) 260
Thickness (mm)
[Grip] 17, [Nokomi] 0.7
Width (mm)
(At the time of folding) 50
Material
[Saw] section steel, [grip, sheath] natural wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 153333 75270982 17.99 SGD
Shipped after 2018-05-31
ADD TO CART