Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

5.00 (1)
Purpose
Pruning of living trees, etc, Pruning of living trees, etc, Pruning of living trees, etc, Pruning of living trees, etc
Grip Length (mm)
130
Blade Length (mm)
210
Weight (g)
220
Overall Length (mm)
345
Thickness (mm)
[Grip] 18, [Nokomi] 0.8
Material
[Saw] section steel, [grip, sheath] natural wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 153334 75270991 24.59 SGD
Shipped after 2017-12-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pruning of garden tree
5
From Japan
On 2016-02-15 06:33:50
I am satisfied with the feeling of use.
This review is about item#75270991.

Related Products