Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pruning Saw

Purpose
Pruning of living trees, etc, Pruning of living trees, etc, Pruning of living trees, etc, Pruning of living trees, etc
Grip Length (mm)
130
Blade Length (mm)
240
Weight (g)
230
Overall Length (mm)
380
Thickness (mm)
[Grip] 18, [Nokomi] 0.8
Material
[Saw] section steel, [grip, sheath] natural wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 153335 75271007 27.99 SGD
In stock
ADD TO CART

Related Products