Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

1.00 (1)
Purpose
Pruning of orchards, Pruning of orchards
Grip Length (mm)
150
Blade Length (mm)
210
Weight (g)
255
Overall Length (mm)
370
Thickness (mm)
[Grip] 18, [Nokomi 1.2
Material
[Saw] section steel, [grip, sheath] natural wood
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 153336 75271016 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Pruning of garden
1
From Japan
On 2016-02-15 06:31:55
Going to asked the Sayatsuki saw, came was a blade, I bought this time sheath with saw I think I order mistake. This time to look at writing this review, the Sayatsuki saw, it seemed to be asking. That said my mistake, is full of distrust.
This review is about item#75271016.