Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pruning Saw

Purpose
Pruning of orchards, Pruning of orchards, Pruning of orchards, Pruning of orchards
Grip Length (mm)
150
Blade Length (mm)
240
Weight (g)
270
Overall Length (mm)
390
Thickness (mm)
[Grip] 18, [Nokomi 1.4
Material
[Saw] section steel, [grip, sheath] natural wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 153337 75271025 80.99 SGD
Shipped after 2018-06-28
ADD TO CART