Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pruning Saw

Purpose
Pruning of orchards, Pruning of orchards, Pruning of orchards, Pruning of orchards
Grip Length (mm)
150
Blade Length (mm)
270
Weight (g)
290
Overall Length (mm)
420
Thickness (mm)
[Grip] 18, [Nokomi 1.4
Material
[Saw] section steel, [grip, sheath] natural wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 153338 75271034 38.99 SGD
Shipped after 2018-05-09
ADD TO CART