Buy more than* S$200* and get FREE SHIPPING

Caster for Carry Rack

5.00 (2)
Caution
* At the time of replacement, 12mm wench is required. (Parts compatible products : 180043 hand carry DX Small, 180067 hand carry ST Small, 180760 hand carry super, 180159 hand carry two-stage small, 180685 hand carry three-stage small, 180487 plastic hand carry ST small, 180299 plastic hand carry DX small, 181176 hand carry ST small with foot brake, 181152 hand carry DX small with foot brake, 182124 hand carry DX small with hand wire brake, 183509 hand carry with wire netting small, 183516 hand carry two-stage with wire netting small.)
Material (Caster)
Steel / butadiene rubber
Mounting Pitch
40x82
Wheel Width (mm)
28
Weight (g)
500
Height (mm)
(Caster) 123
Wheel Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 180357 75271594 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Delivery of goods
5
From Japan
On 2015-11-04 19:03:40
I think that it was light and the wheel was quiet and it was good to exchange. I feel a heavy luggage lightly. There is no burden on the body.
This review is about item#75271594.
Repair of old dolly
5
From Japan
On 2015-07-07 11:54:22
Just a noisy dolly replaced the casters and became quiet like a brand new one. (We changed all four wheels for rear wheels, for all rear wheels.) When you buy four casters, it will be about the same amount as a cheap foreign-made dolly, but compared to the foreign-made bogey made by fluka, Asaka Because the carriage is solid, this one is more eco-friendly, user-friendly. I bought it at a discount campaign so I bought it cheaply. I am very satisfied.
This review is about item#75271594.

Related Products